
End Mill, Ball Nose Center Cutting Double End, Series: 535MA, 9/32 in Diameter Cutter
Mfr # 36067
Zoro # G016077147
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Finish
TiAlN Coated
Helix Angle
30°
Length of Cut
11/16 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36067
Zoro #
G016077147
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
11/16 in
Details
Finish
TiAlN Coated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Double End, Series: 535MA, 9/32 in Diameter Cutter, 4 in Overall Length, 11/16 in Length of Cut, 4 Flutes, Helix Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.