
End Mill, Ball Nose Center Cutting Extra Length, 5/16 in Cutter Dia, 4 in Overall Length
Mfr # 44134
Zoro # G816069588
product price: $64.75
/eaKey Features
Number of Flutes
4
Finish
TiCN Coated
Cutting Direction
Right Hand
Length of Cut
1-5/8 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44134
Zoro #
G816069588
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-5/8 in
Overall Length
4 in
Details
Number of Flutes
4
Finish
TiCN Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, 5/16 in Cutter Dia, 4 in Overall Length, 1-5/8 in Length of Cut, 4 Flutes, Helix Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.