Shop GARR TOOL
See all product information
Create Account
End Mill, Ball Nose Center Cutting Extra Length, Series: 5661, 3/16 in Cutter Dia
- Mfr # 55564
- Zoro # G716075733
product price:Â
$
52.29
/ea
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Length of Cut
1 in
Helix Angle
30 Degrees
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55564
- Zoro #
- G716075733
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1 in
- Overall Length
- 4 in
Details
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 3
- Helix Angle
- 30 Degrees
- Finish
- TiCN Coated
- Cutting Direction
- Right Hand
- Flute Type
- Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 5661, 3/16 in Cutter Dia, 4 in Overall Length, 1 in Length of Cut, 3 Flutes, Helix Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.