End Mill, Ball Nose Center Cutting Extra Length, Series: 720M, 5/16 in Diameter Cutter
- Mfr # 43120
- Zoro # G716067615
product price:Â
$
68.29
/ea
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Length of Cut
1 in
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43120
- Zoro #
- G716067615
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 2
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Finish
- Uncoated
- Flute Type
- Helix
Dimensions
- Length of Cut
- 1 in
- Overall Length
- 4 in
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 720M, 5/16 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 2 Flutes, Helix Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.