
End Mill, Ball Nose Center Cutting Extra Length, Series: 720MA, 7/16 in Diameter Cutter
Mfr # 43207
Zoro # G216068280
product price: $89.65
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
1 in
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43207
Zoro #
G216068280
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
4 in
Details
Number of Flutes
2
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 720MA, 7/16 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 2 Flutes, Helix Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.