
End Mill, Ball Nose Center Cutting Extra Length, Series: 723M, 1/8 in Diameter Cutter
Mfr # 55510
Zoro # G416076108
product price: $20.15
/eaKey Features
Finish
Uncoated
Helix Angle
30°
Overall Length
2 in
Number of Flutes
3
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55510
Zoro #
G416076108
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/8 in
Details
Finish
Uncoated
Helix Angle
30°
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 723M, 1/8 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, Helix Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.