
End Mill, Ball Nose Center Cutting Extra Length, Series: 723MA, 7/16 in Diameter Cutter
Mfr # 55717
Zoro # G716076808
product price: $89.65
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Finish
TiAlN Coated
Overall Length
4 in
Length of Cut
2 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55717
Zoro #
G716076808
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
2 in
Details
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 723MA, 7/16 in Diameter Cutter, 4 in Overall Length, 2 in Length of Cut, 3 Flutes, Helix Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.