
End Mill, Ball Nose Center Cutting Extra Length, Series: 723MC, 1/4 in Cutter Dia
Mfr # 55604
Zoro # G116076675
product price: $65.55
/eaKey Features
Number of Flutes
3
Overall Length
6 in
Cutting Direction
Right Hand
Length of Cut
1-1/2 in
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55604
Zoro #
G116076675
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
1-1/2 in
Details
Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 723MC, 1/4 in Cutter Dia, 6 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Helix Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.