
End Mill, Ball Nose Center Cutting Extra Length, Series: 728, 12 mm Cutter Dia
Mfr # 99237
Zoro # G816077415
product price: $95.35
/ea
Free Shipping & Returns
Key Features
Length of Cut
25 mm
Helix Angle
30°
Number of Flutes
4
Shank Dia.
12 mm
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99237
Zoro #
G816077415
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Shank Dia.
12 mm
Overall Length
100 mm
Details
Helix Angle
30°
Number of Flutes
4
Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 728, 12 mm Cutter Dia, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Helix Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.