End Mill, Ball Nose Center Cutting Extra Length, Series: 730M, 3/16 in Cutter Dia

  • Mfr # 44040

  • Zoro # G416070052


product price:  $33.99
/ea

Key Features

Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Overall Length
3 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44040
Zoro #
G416070052
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in

Details

Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 730M, 3/16 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Helix Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.