
End Mill, Ball Nose Center Cutting Extra Length, Series: 730M, 7/16 in Cutter Dia
Mfr # 44200
Zoro # G516070440
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Length of Cut
1 in
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44200
Zoro #
G516070440
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 730M, 7/16 in Cutter Dia, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Helix Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.