
End Mill, Ball Nose Center Cutting Extra Length, Series: 730MC, 1 in Diameter Cutter
Mfr # 44354
Zoro # G216071570
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
3 in
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44354
Zoro #
G216071570
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Overall Length
6 in
Details
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 730MC, 1 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 4 Flutes, Helix Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.