End Mill, Ball Nose Center Cutting Extra Length, Series: 730MC, 7/16 in Diameter Cutter

  • Mfr # 44204

  • Zoro # G916070439


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Overall Length
4 in
Finish
TiCN Coated
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44204
Zoro #
G916070439
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1 in

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Helix Angle
30°
Number of Flutes
4
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 730MC, 7/16 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Helix Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.