
End Mill, Ball Nose Center Cutting Extra Length, Series: 730MC, 9/16 in Cutter Dia
Mfr # 44284
Zoro # G016071039
product price: $171.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
4
Length of Cut
2 in
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44284
Zoro #
G016071039
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
6 in
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
4
Finish
TiCN Coated
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 730MC, 9/16 in Cutter Dia, 6 in Overall Length, 2 in Length of Cut, 4 Flutes, Helix Flute, 9/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.