End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 10 mm Cutter Dia

  • Mfr # 97207

  • Zoro # G316069477


product price:  $84.85
/ea
Free Shipping & Returns

Key Features

Length of Cut
50 mm
Shank Dia.
10 mm
Overall Length
100 mm
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97207
Zoro #
G316069477
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
50 mm
Shank Dia.
10 mm
Overall Length
100 mm

Details

End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Number of Flutes
2
Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 10 mm Cutter Dia, 100 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Helix Flute, 10 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.