End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 14 mm Cutter Dia

  • Mfr # 97287

  • Zoro # G416069131


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
End Mill Material
Submicron Solid Carbide
Shank Dia.
14 mm
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Length of Cut
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97287
Zoro #
G416069131
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Shank Dia.
14 mm
Length of Cut
50 mm

Details

End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Number of Flutes
2
Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 14 mm Cutter Dia, 100 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Helix Flute, 14 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.