End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 25 mm Cutter Dia

  • Mfr # 97387

  • Zoro # G416069629


product price: $314.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Length of Cut
75 mm
Shank Dia.
25 mm
Number of Flutes
2
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97387
Zoro #
G416069629
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
75 mm
Shank Dia.
25 mm
Overall Length
150 mm

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 25 mm Cutter Dia, 150 mm Overall Length, 75 mm Length of Cut, 2 Flutes, Helix Flute, 25 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.