End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 3 mm Diameter Cutter

  • Mfr # 97037

  • Zoro # G616068378


product price: $32.69
/ea

Key Features

Cutting Direction
Right Hand
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97037
Zoro #
G616068378
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Overall Length
75 mm
Length of Cut
25 mm

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
2
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 3 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.