Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 5 mm Diameter Cutter

  • Mfr # 97077

  • Zoro # G016068121


product price: $29.19
/ea

Key Features

Cutting Direction
Right Hand
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Shank Dia.
5 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97077
Zoro #
G016068121
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5 mm
Length of Cut
16 mm
Overall Length
50 mm

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 5 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Helix Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.