
End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 8 mm Diameter Cutter
Mfr # 97147
Zoro # G616068729
product price: $56.35
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Overall Length
75 mm
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97147
Zoro #
G616068729
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Shank Dia.
8 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 8 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.