
End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 8 mm Diameter Cutter
Mfr # 97167
Zoro # G316068685
product price: $70.75
/eaKey Features
Overall Length
100 mm
Shank Dia.
8 mm
Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97167
Zoro #
G316068685
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
41 mm
Details
Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Number of Flutes
2
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 740MA, 8 mm Diameter Cutter, 100 mm Overall Length, 41 mm Length of Cut, 2 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.