End Mill, Ball Nose Center Cutting Extra Length, Series: 750MA, 16 mm Cutter Dia

  • Mfr # 99327

  • Zoro # G216077343


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Length of Cut
75 mm
Finish
TiAlN Coated
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99327
Zoro #
G216077343
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
75 mm
Shank Dia.
16 mm
Overall Length
150 mm

Details

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 750MA, 16 mm Cutter Dia, 150 mm Overall Length, 75 mm Length of Cut, 4 Flutes, Helix Flute, 16 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.