End Mill, Ball Nose Center Cutting Extra Length, Series: 750MA, 5 mm Cutter Dia

  • Mfr # 99077

  • Zoro # G016076492


product price: $29.19
/ea

Key Features

Shank Dia.
5 mm
Helix Angle
30°
Overall Length
50 mm
Cutting Direction
Right Hand
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99077
Zoro #
G016076492
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5 mm
Overall Length
50 mm
Length of Cut
16 mm

Details

Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Extra Length, Series: 750MA, 5 mm Cutter Dia, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Helix Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.