
End Mill, Ball Nose Center Cutting Extra Length, Series: 750MA, 8 mm Cutter Dia
Mfr # 99157
Zoro # G816076791
product price: $64.29
/eaKey Features
Overall Length
100 mm
Length of Cut
25 mm
Helix Angle
30°
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99157
Zoro #
G816076791
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
25 mm
Shank Dia.
8 mm
Details
Helix Angle
30°
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Cutting Direction
Right Hand
Finish
TiAlN Coated
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: 750MA, 8 mm Cutter Dia, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Helix Flute, 8 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.