
End Mill, Ball Nose Center Cutting Extra Length, Series: DJ543, 7/16 in Cutter Dia
Mfr # 43227
Zoro # G616069061
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Finish
TiAlN Coated
Length of Cut
1-1/2 in
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43227
Zoro #
G616069061
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
6 in
Details
Finish
TiAlN Coated
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: DJ543, 7/16 in Cutter Dia, 6 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Helix Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.