
End Mill, Ball Nose Center Cutting Extra Length, Series: Y6, 5/16 in Cutter Dia
Mfr # 43144
Zoro # G916068566
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Overall Length
6 in
Number of Flutes
2
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43144
Zoro #
G916068566
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
1-1/2 in
Details
Helix Angle
30°
Number of Flutes
2
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Extra Length, Series: Y6, 5/16 in Cutter Dia, 6 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Helix Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.