
End Mill, Ball Nose Center Cutting, Series: 322M, 3/16 in Diameter Cutter
Mfr # 83110
Zoro # G116072806
product price: $21.79
/eaKey Features
Length of Cut
5/8 in
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83110
Zoro #
G116072806
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2 in
Details
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Flute Type
Straight
Description
End Mill, Ball Nose Center Cutting, Series: 322M, 3/16 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Straight Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.