
End Mill, Ball Nose Center Cutting, Series: 334M, 1 in Diameter Cutter, 4 in Overall Length
Mfr # 84370
Zoro # G116074558
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Number of Flutes
4
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84370
Zoro #
G116074558
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Details
Number of Flutes
4
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball Nose Center Cutting
Cutting Direction
Right Hand
Flute Type
Straight
Description
End Mill, Ball Nose Center Cutting, Series: 334M, 1 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Straight Flute, 1 in Shank Diameter, Right Hand Cutting Direction, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.