End Mill, Ball Nose Center Cutting, Series: 334M, 1/4 in Cutter Dia, 2-1/2 in Overall Length
- Mfr # 84150
- Zoro # G316073818
product price:Â
$
37.25
/ea
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Length of Cut
3/4 in
Cutting Direction
Right Hand
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84150
- Zoro #
- G316073818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/4 in
- Overall Length
- 2-1/2 in
Details
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Finish
- Uncoated
- Flute Type
- Straight
Description
End Mill, Ball Nose Center Cutting, Series: 334M, 1/4 in Cutter Dia, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Straight Flute, 1/4 in Shank Dia, Right Hand Cutting, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.