
End Mill, Ball Nose Center Cutting, Series: 390M, 3/32 in Cutter Dia
Mfr # 28020
Zoro # G716072480
product price: $20.59
/eaKey Features
Overall Length
1-1/2 in
Finish
Uncoated
Length of Cut
5/16 in
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28020
Zoro #
G716072480
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
5/16 in
Details
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting, Series: 390M, 3/32 in Cutter Dia, 1-1/2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Helix Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.