End Mill, Ball Nose Center Cutting Standard Length, 11/32 in Cutter Dia

  • Mfr # 16210

  • Zoro # G716077256


product price: $41.59
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Length of Cut
7/8 in
Finish
Uncoated
Overall Length
2-1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16210
Zoro #
G716077256
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
2-1/2 in

Details

End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, 11/32 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Helix Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.