
End Mill, Ball Nose Center Cutting Standard Length, 13/64 in Cutter Dia
Mfr # 16120
Zoro # G216076308
product price: $23.15
/eaKey Features
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
2
Length of Cut
5/8 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16120
Zoro #
G216076308
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2-1/2 in
Details
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Standard Length, 13/64 in Cutter Dia, 2-1/2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Helix Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.