
End Mill, Ball Nose Center Cutting Standard Length, Series: 320M, 0.03 in Cutter Dia
Mfr # 16750
Zoro # G516067662
product price:Â $33.79
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Length of Cut
0.09 in
Helix Angle
30 deg
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16750
Zoro #
G516067662
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.09 in
Overall Length
1-1/2 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30 deg
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Standard Length, Series: 320M, 0.03 in Cutter Dia, 1-1/2 in Overall Length, 0.09 in Length of Cut, 2 Flutes, Helix Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.