
End Mill, Ball Nose Center Cutting Standard Length, Series: 320M, 17/64 in Diameter Cutter
Mfr # 16160
Zoro # G916077049
product price: $38.15
/eaKey Features
Overall Length
2-1/2 in
Length of Cut
7/8 in
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16160
Zoro #
G916077049
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/8 in
Details
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Standard Length, Series: 320M, 17/64 in Diameter Cutter, 2-1/2 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Helix Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.