End Mill, Ball Nose Center Cutting Standard Length, Series: 320M, 31/64 in Diameter Cutter

  • Mfr # 16300

  • Zoro # G716067394


product price:  $80.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Overall Length
3 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16300
Zoro #
G716067394
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 320M, 31/64 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 2 Flutes, Helix Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.