
End Mill, Ball Nose Center Cutting Standard Length, Series: 320MA, 27/64 in Cutter Dia
Mfr # 16267
Zoro # G716077331
product price: $68.29
/eaKey Features
Number of Flutes
2
Helix Angle
30°
Overall Length
2-3/4 in
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16267
Zoro #
G716077331
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Length of Cut
7/8 in
Details
Number of Flutes
2
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Standard Length, Series: 320MA, 27/64 in Cutter Dia, 2-3/4 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Helix Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.