End Mill, Ball Nose Center Cutting Standard Length, Series: 320MC, 7/32 in Diameter Cutter

  • Mfr # 16134

  • Zoro # G216077152


product price: $28.69
/ea

Key Features

Helix Angle
30°
Cutting Direction
Right Hand
Overall Length
2-1/2 in
End Mill Material
Submicron Solid Carbide
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16134
Zoro #
G216077152
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
5/8 in

Details

Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Number of Flutes
2
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 320MC, 7/32 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Helix Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.