End Mill, Ball Nose Center Cutting Standard Length, Series: 320MT, 1/4 in Cutter Dia

  • Mfr # 16153

  • Zoro # G416076979


product price:  $28.49
/ea

Key Features

Overall Length
2-1/2 in
Number of Flutes
2
Cutting Direction
Right Hand
Finish
TiN Coated
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16153
Zoro #
G416076979
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
3/4 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Finish
TiN Coated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 320MT, 1/4 in Cutter Dia, 2-1/2 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Helix Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.