End Mill, Ball Nose Center Cutting Standard Length, Series: 320MT, 5/16 in Cutter Dia

  • Mfr # 16193

  • Zoro # G116076767


product price:  $34.15
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Overall Length
2-1/2 in
Length of Cut
7/8 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16193
Zoro #
G116076767
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
7/8 in

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
2
Finish
TiN Coated
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 320MT, 5/16 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Helix Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.