End Mill, Ball Nose Center Cutting Standard Length, Series: 330M, 11/64 in Cutter Dia

  • Mfr # 18100

  • Zoro # G516071072


product price:  $21.79
/ea

Key Features

Length of Cut
9/16 in
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18100
Zoro #
G516071072
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16 in
Overall Length
2 in

Details

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 330M, 11/64 in Cutter Dia, 2 in Overall Length, 9/16 in Length of Cut, 4 Flutes, Helix Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.