End Mill, Ball Nose Center Cutting Standard Length, Series: 330MT, 1/2 in Diameter Cutter

  • Mfr # 18313

  • Zoro # G216071990


product price:  $79.55
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Length of Cut
1 in
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18313
Zoro #
G216071990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Finish
TiN Coated
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 330MT, 1/2 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Helix Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.