
End Mill, Ball Nose Center Cutting Standard Length, Series: 330MT, 3/8 in Diameter Cutter
Mfr # 18233
Zoro # G816071444
product price: $44.69
/eaKey Features
Cutting Direction
Right Hand
Length of Cut
7/8 in
Number of Flutes
4
Overall Length
2-1/2 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18233
Zoro #
G816071444
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
2-1/2 in
Details
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiN Coated
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Standard Length, Series: 330MT, 3/8 in Diameter Cutter, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Helix Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.