
End Mill, Ball Nose Center Cutting Standard Length, Series: 330MT, 5/8 in Diameter Cutter
Mfr # 18333
Zoro # G416071950
product price: $116.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Overall Length
3-1/2 in
Finish
TiN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18333
Zoro #
G416071950
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiN Coated
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Standard Length, Series: 330MT, 5/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Helix Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.