End Mill, Ball Nose Center Cutting Standard Length, Series: 415F, 3.5 mm Cutter Dia

  • Mfr # 47067

  • Zoro # G016075587


product price:  $23.95
/ea

Key Features

Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47067
Zoro #
G016075587
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
50 mm

Details

Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 415F, 3.5 mm Cutter Dia, 50 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Helix Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.