End Mill, Ball Nose Center Cutting Standard Length, Series: 4533, 7 mm Cutter Dia

  • Mfr # 47117

  • Zoro # G616075376


product price:  $43.55
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
Length of Cut
22 mm
Finish
TiAlN Coated
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47117
Zoro #
G616075376
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
65 mm

Details

Cutting Direction
Right Hand
Number of Flutes
2
Finish
TiAlN Coated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 4533, 7 mm Cutter Dia, 65 mm Overall Length, 22 mm Length of Cut, 2 Flutes, Helix Flute, 7 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.