End Mill, Ball Nose Center Cutting Standard Length, Series: 920MA, 18 mm Cutter Dia

  • Mfr # 47197

  • Zoro # G216075967


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Finish
TiAlN Coated
Overall Length
100 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47197
Zoro #
G216075967
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
38 mm

Details

Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 920MA, 18 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Helix Flute, 18 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.