End Mill, Ball Nose Center Cutting Standard Length, Series: 920MA, 9 mm Cutter Dia

  • Mfr # 47137

  • Zoro # G116075319


product price:  $51.79
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Length of Cut
22 mm
Helix Angle
30°
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47137
Zoro #
G116075319
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
65 mm

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiAlN Coated
Number of Flutes
2
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: 920MA, 9 mm Cutter Dia, 65 mm Overall Length, 22 mm Length of Cut, 2 Flutes, Helix Flute, 9 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.