
End Mill, Ball Nose Center Cutting Standard Length, Series: 930MA, 4.5 mm Diameter Cutter
Mfr # 48087
Zoro # G716076532
product price: $31.39
/eaKey Features
Length of Cut
14 mm
Finish
TiAlN Coated
Overall Length
50 mm
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48087
Zoro #
G716076532
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
14 mm
Overall Length
50 mm
Details
Finish
TiAlN Coated
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Ball Nose Center Cutting Standard Length, Series: 930MA, 4.5 mm Diameter Cutter, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Helix Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.