End Mill, Ball Nose Center Cutting Standard Length, Series: CART-BS-SPC, 9/32 in Cutter Dia

  • Mfr # 18174

  • Zoro # G216070757


product price:  $46.39
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Length of Cut
7/8 in
Helix Angle
30 deg
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18174
Zoro #
G216070757
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
2-1/2 in

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30 deg
Cutting Direction
Right Hand
Finish
TiCN Coated
Flute Type
Helix

Description

End Mill, Ball Nose Center Cutting Standard Length, Series: CART-BS-SPC, 9/32 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Helix Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.