
End Mill, Ball Nose Center Cutting Stub Length, 7/16 in Cutter Dia, 2-1/2 in Overall Length
Mfr # 3127
Zoro # G516067341
product price: $78.45
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Number of Flutes
2
Finish
TiAlN Coated
Length of Cut
5/8 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3127
Zoro #
G516067341
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
5/8 in
Details
Number of Flutes
2
Finish
TiAlN Coated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Ball Nose Center Cutting Stub Length, 7/16 in Cutter Dia, 2-1/2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.